TIP CUTTING OXY/ACET PH6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP CUTTING OXY/ACET PH6

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW164-6
  • Mfr. Model # 164-6
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 758
  • Shipping Weight 0.3 lbs

Product Details

Size 6 Acetylene Airco style medium preheat cutting tip for general purpose hand and machine cutting for rusted and painted surfaces, to be used with cutting attachments CA98, CA730, CA370, CA330, hand cutting torches 30, 50, 54, 56 and machine cutting torch.

Technical Specs

  • Size 6
  • Type One Piece
  • Gas Service Acetylene
  • Steel Thickness 6"
  • Cuts To (In.) 6
  • For Use With CA98, CA730, CA370, CA330 Cutting Attachment, 30, 50, 54, 56 Hand Cutting Torches, 64 Series Machine Cutting Torches
  • Item Cutting Tip
  • Series 164
  • Tip Type Cutting
  • Acetylene Pressure 12 psi
  • Oxygen Flow 490 scfh
  • Oxygen Pressure 50 - 70 psi
  • Includes One Complete Tip
  • Tip Size 6
  • MAPP Gas Soft Solder No
  • MAPP Gas Silver Braze No
  • Fuel Pressure 12 PSI
  • MAPP Gas Silver Solder No
  • Propane Gas Silver Braze No
  • Flame Type Heavy Preheat
  • Propane Gas Soft Solder No
  • Propane Gas Silver Solder No
  • Silver Solder Tube No
  • Soft Solder Tube Cap. No
  • Acetylene Flow 52 cfh

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list