Skip Content
TIP CUTTING OXY/ACET PH6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CUTTING OXY/ACET PH6

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW164-5
  • Mfr. Model # 164-5
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 758
  • Shipping Weight 0.3 lbs

Product Details

Size 5 acetylene Airco style medium preheat cutting tip for general purpose hand and machine cutting for rusted and painted surfaces, to be used with cutting attachments CA98, CA730, CA370, CA330, hand cutting torches 30, 50, 54, 56 and machine cutting torch

Technical Specs

  • Type One Piece
  • Size 5
  • Gas Service Acetylene
  • Cuts To (In.) 4
  • Steel Thickness 4"
  • Item Cutting Tip
  • For Use With CA98, CA730, CA370, CA330 Cutting Attachment, 30, 50, 54, 56 Hand Cutting Torches, 64 Series Machine Cutting Torches
  • Series 164
  • Tip Type Cutting
  • Acetylene Pressure 10 psi
  • Oxygen Flow 310 scfh
  • Oxygen Pressure 45 - 60 psi
  • Includes One Complete Tip
  • MAPP Gas Silver Braze No
  • MAPP Gas Soft Solder No
  • Tip Size 5
  • Fuel Pressure 10 PSI
  • MAPP Gas Silver Solder No
  • Flame Type Heavy Preheat
  • Propane Gas Silver Braze No
  • Propane Gas Soft Solder No
  • Soft Solder Tube Cap. No
  • Acetylene Flow 45 cfh
  • Silver Solder Tube No
  • Propane Gas Silver Solder No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list