Skip Content
TIP CUTTING OXY/ACET PH6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CUTTING OXY/ACET PH6

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW164-2
  • Mfr. Model # 164-2
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Size 2 acetylene Airco style medium preheat cutting tip for general purpose hand and machine cutting for rusted and painted surfaces, to be used with cutting attachments CA98, CA730, CA370, CA330, hand cutting torches 30, 50, 54, 56 and machine cutting torch

Technical Specs

  • Type One Piece
  • Size 2
  • Cuts To (In.) 1
  • Gas Service Acetylene
  • For Use With CA98, CA730, CA370, CA330 Cutting Attachment, 30, 50, 54, 56 Hand Cutting Torches, 64 Series Machine Cutting Torches
  • Item Cutting Tip
  • Series 164
  • Tip Type Cutting
  • Acetylene Pressure 8 psi
  • Oxygen Pressure 30 - 40 psi
  • Oxygen Flow 130 scfh
  • Includes One Complete Tip
  • Tip Size 2
  • MAPP Gas Soft Solder No
  • MAPP Gas Silver Braze No
  • Steel Thickness 1"
  • Fuel Pressure 8 PSI
  • MAPP Gas Silver Solder No
  • Propane Gas Soft Solder No
  • Propane Gas Silver Braze No
  • Flame Type Heavy Preheat
  • Soft Solder Tube Cap. No
  • Acetylene Flow 27 cfh
  • Silver Solder Tube No
  • Propane Gas Silver Solder No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list