TIP CUTTING OXY/ACET PH6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP CUTTING OXY/ACET PH6

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW164-0
  • Mfr. Model # 164-0
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Size 0 acetylene Airco style medium preheat cutting tip for general purpose hand and machine cutting for rusted and painted surfaces, to be used with cutting attachments CA98, CA730, CA370, CA330, hand cutting torches 30, 50, 54, 56 and machine cutting torch

Technical Specs

  • Type One Piece
  • Size 0
  • Cuts To (In.) 5-16
  • For Use With CA98, CA730, CA370, CA330 Cutting Attachment, 30, 50, 54, 56 Hand Cutting Torches, 64 Series Machine Cutting Torches
  • Item Cutting Tip
  • Gas Service Acetylene
  • Tip Type Cutting
  • Series 164
  • Acetylene Pressure 5 psi
  • Oxygen Flow 60 scfh
  • Oxygen Pressure 20 - 25 psi
  • Includes One Complete Tip
  • Tip Size 0
  • MAPP Gas Silver Braze No
  • Steel Thickness 5/16"
  • MAPP Gas Soft Solder No
  • Fuel Pressure 5 PSI
  • MAPP Gas Silver Solder No
  • Flame Type Heavy Preheat
  • Propane Gas Silver Braze No
  • Soft Solder Tube Cap. No
  • Propane Gas Soft Solder No
  • Acetylene Flow 13 cfh
  • Propane Gas Silver Solder No
  • Silver Solder Tube No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list