Skip Content
TIP CUTTING OXY/ACET PH6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CUTTING OXY/ACET PH6

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW1502-3
  • Mfr. Model # 1502-3
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 758
  • Shipping Weight 0.26 lbs

Product Details

Use with Oxweld cutting attachments/torches. Cut metal thickness 1/4 inch.

Technical Specs

  • For Use With Oxweld Style Equipment
  • Gas Service Acetylene
  • Size 3
  • Item Cutting Tip
  • Type One Piece
  • Cuts To (In.) 1/4
  • Fuel Pressure 5 to 7 psi
  • Oxygen Pressure 20 - 25 psi
  • Series 1502
  • Tip Type Cutting
  • Acetylene Flow 6 - 8 scfh
  • Acetylene Pressure 5 - 7 psi
  • Steel Thickness 1/4"
  • Oxygen Flow 35 - 45 scfh
  • Includes One Complete Tip
  • Tip Size 2
  • MAPP Gas Soft Solder No
  • MAPP Gas Silver Braze No
  • MAPP Gas Silver Solder No
  • Flame Type Light to Medium Preheat
  • Propane Gas Silver Braze No
  • Propane Gas Soft Solder No
  • Soft Solder Tube Cap. No
  • Propane Gas Silver Solder No
  • Silver Solder Tube No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list