Skip Content
TIP CUTTING OXY/ACET PH6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CUTTING OXY/ACET PH6

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW138-00
  • Mfr. Model # 138-00
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 758
  • Shipping Weight 0.3 lbs

Product Details

Size 00 acetylene Airco style light preheat cutting tip for cutting clean plate - close circle preheat pattern, to be used with cutting attachments CA98, CA730, CA370, CA330, hand cutting torches 30, 50, 54, 56 and machine cutting torch 64.

Technical Specs

  • Gas Service Acetylene
  • Size 00
  • Type One Piece
  • Cuts To (In.) 1/8
  • Steel Thickness 1/8"
  • Item Cutting Tip
  • For Use With CA98, CA730, CA370, CA330 Cutting Attachment, 30, 50, 54, 56 Hand Cutting Torches, 64 Series Machine Cutting Torches
  • Series 138
  • Tip Type Cutting
  • Acetylene Pressure 3 psi
  • Oxygen Flow 30 scfh
  • Oxygen Pressure 25 - 30 psi
  • Includes One Complete Tip
  • Tip Size 0
  • MAPP Gas Soft Solder No
  • MAPP Gas Silver Braze No
  • Fuel Pressure 3 PSI
  • MAPP Gas Silver Solder No
  • Flame Type Light to Medium Preheat
  • Propane Gas Soft Solder No
  • Propane Gas Silver Braze No
  • Soft Solder Tube Cap. No
  • Acetylene Flow 11 cfh
  • Silver Solder Tube No
  • Propane Gas Silver Solder No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list