Skip Content
TIP CUTTING OXY/ACET PH4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CUTTING OXY/ACET PH4

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW144-5
  • Mfr. Model # 144-5
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 758
  • Shipping Weight 0.3 lbs

Product Details

Size 5 acetylene Airco style medium preheat cutting tip for general purpose hand and machine cutting, to be used with cutting attachments CA98, CA730, CA370, CA330, hand cutting torches 30, 50, 54, 56 and machine cutting torch 64.

Technical Specs

  • Type One Piece
  • Gas Service Acetylene
  • Size 5
  • Steel Thickness 3"
  • Cuts To (In.) 3
  • For Use With CA98, CA730, CA370, CA330 Cutting Attachment, 30, 50, 54, 56 Hand Cutting Torches, 64 Series Machine Cutting Torches
  • Item Cutting Tip
  • Series 144
  • Tip Type Cutting
  • Acetylene Pressure 4 psi
  • Oxygen Flow 310 scfh
  • Oxygen Pressure 55 - 60 psi
  • Includes One Complete Tip
  • Tip Size 5
  • MAPP Gas Soft Solder No
  • MAPP Gas Silver Braze No
  • Fuel Pressure 4 PSI
  • MAPP Gas Silver Solder No
  • Flame Type Medium Preheat
  • Propane Gas Soft Solder No
  • Propane Gas Silver Braze No
  • Soft Solder Tube Cap. No
  • Acetylene Flow 31 cfh
  • Silver Solder Tube No
  • Propane Gas Silver Solder No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list