Skip Content
TIP CUTTING OXY/ACET PH4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CUTTING OXY/ACET PH4

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW144-00
  • Mfr. Model # 144-00
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Size 00 acetylene Airco style medium preheat cutting tip for general purpose hand and machine cutting, to be used with cutting attachments CA98, CA730, CA370, CA330, hand cutting torches 30, 50, 54, 56 and machine cutting torch 64.

Technical Specs

  • Size 00
  • Type One Piece
  • Cuts To (In.) 1/8
  • Gas Service Acetylene
  • Item Cutting Tip
  • For Use With CA98, CA730, CA370, CA330 Cutting Attachment, 30, 50, 54, 56 Hand Cutting Torches, 64 Series Machine Cutting Torches
  • Series 144
  • Tip Type Cutting
  • Acetylene Pressure 2 psi
  • Oxygen Flow 30 scfh
  • Oxygen Pressure 25 - 30 psi
  • Includes One Complete Tip
  • MAPP Gas Soft Solder No
  • Tip Size 0
  • Steel Thickness 1/8"
  • Fuel Pressure 2 PSI
  • MAPP Gas Silver Braze No
  • MAPP Gas Silver Solder No
  • Flame Type Medium Preheat
  • Propane Gas Silver Braze No
  • Propane Gas Soft Solder No
  • Soft Solder Tube Cap. No
  • Acetylene Flow 11 cfh
  • Propane Gas Silver Solder No
  • Silver Solder Tube No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list