Skip Content
TIP CUTTING OXY/ACET PH4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CUTTING OXY/ACET PH4

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW144-0
  • Mfr. Model # 144-0
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Size 0 acetylene Airco style medium preheat cutting tip for general purpose hand and machine cutting, to be used with cutting attachments CA98, CA730, CA370, CA330, hand cutting torches 30, 50, 54, 56 and machine cutting torch 64.

Technical Specs

  • Type One Piece
  • Size 0
  • Cuts To (In.) 1/4
  • Item Cutting Tip
  • For Use With CA98, CA730, CA370, CA330 Cutting Attachment, 30, 50, 54, 56 Hand Cutting Torches, 64 Series Machine Cutting Torches
  • Gas Service Acetylene
  • Series 144
  • Tip Type Cutting
  • Acetylene Pressure 2 psi
  • Oxygen Pressure 25 - 30 psi
  • Oxygen Flow 60 scfh
  • Includes One Complete Tip
  • Tip Size 0
  • MAPP Gas Soft Solder No
  • MAPP Gas Silver Braze No
  • Fuel Pressure 2 PSI
  • Steel Thickness 1/4"
  • MAPP Gas Silver Solder No
  • Flame Type Medium Preheat
  • Soft Solder Tube Cap. No
  • Propane Gas Silver Braze No
  • Propane Gas Soft Solder No
  • Acetylene Flow 14 cfh
  • Silver Solder Tube No
  • Propane Gas Silver Solder No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list