Skip Content
TIP CUTTING OXY/ACET H 6290A SZ 00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CUTTING OXY/ACET H 6290A SZ 00

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWET6290A00
  • Mfr. Model # WET6290A00
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 759
  • Shipping Weight 0.2 lbs

Product Details

One-piece tip, general purpose hand and machine cutting. Cut metal thickness 3/8 inch. Fuel gas is acetylene.

Technical Specs

  • Tip Type
  • Gas Service Acetylene
  • Item 6290A H-Style Cutting Tip
  • Size 00
  • Steel Thickness 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list