Skip Content
TIP CUTTING OXY/ACET ALC/A 144 SZ3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CUTTING OXY/ACET ALC/A 144 SZ3

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWET144-3
  • Mfr. Model # WET144-3
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 758
  • Shipping Weight 0.23 lbs

Product Details

Medium preheat for general hand and machine cutting. Cut metal thickness 1-1/2 inches.

Technical Specs

  • For Use With Cutting Attachments/Torches CA98, CA330, CA370, CA730, 30, 50 54, 56, 64
  • Gas Service Acetylene, Fuel Gas
  • Item 144 A.L.C. and A-Style Cutting Tip
  • Tip Type
  • Size 3
  • Type Use With Cutting Attachments/Torches CA98, CA330, CA370, CA730, 30, 50 54, 56 and 64
  • Steel Thickness 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list