Skip Content
TIP CUTTING NG/PROPANE V GPN SZ 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CUTTING NG/PROPANE V GPN SZ 2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWETGPN2
  • Mfr. Model # WETGPN2
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 755
  • Shipping Weight 0.2 lbs

Product Details

For general purpose manual and machine cutting with natural gas or propane. Cut metal thickness 1 inch.

Technical Specs

  • Size 2
  • For Use With Natural Gas, Propane
  • Gas Service Natural Gas, Propane
  • Item GPN V-Style Cutting Tip
  • Cuts To (In.) 1 - 1-1/2
  • Steel Thickness 1" - 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list