TIP CUTTING GOUGING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP CUTTING GOUGING

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW1-118-6
  • Mfr. Model # 1-118-6
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 755
  • Shipping Weight 0.3 lbs

Product Details

Size 6 acetylene victor style medium preheat cutting tip for gouging, removing welds, rivet washing and weld preparation, to be used with cutting attachment 780, hand cutting torches 830, 850, and EC72780.

Technical Specs

  • For Use With 780 Cutting Attachment, 830, 850, EC72780 Hand Cutting Torches
  • Size 6
  • Cuts To (In.) 6 - 8
  • Gas Service Acetylene
  • Item Cutting Tip
  • Type One Piece
  • Tip Type Cutting
  • Series 1-118
  • Acetylene Flow 44 - 50 scfh
  • Acetylene Pressure 13 - 14 psi
  • Oxygen Flow 500 - 600 scfh
  • Oxygen Pressure 45 - 80 psi
  • Includes One Complete Tip
  • Tip Size 6
  • MAPP Gas Soft Solder No
  • MAPP Gas Silver Braze No
  • Steel Thickness 6" - 8"
  • Fuel Pressure 13-14 PSI
  • MAPP Gas Silver Solder No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list