Skip Content
TIP CUTTING 70A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TIP CUTTING 70A

THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMD9-8231
  • Mfr. Model # 9-8231
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 741
  • Shipping Weight 0.02 lbs

Product Details

OEM consumable to keep your CUTMASTER welding power source plasma cutter operating at optimum performance levels. Tip, Cutting, 70A.

Technical Specs

  • Item Tip, Cutting, 70 A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List