Skip Content
TIP CUTTING 6-1-101 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CUTTING 6-1-101

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0330-0009
  • Mfr. Model # 0330-0009
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Heavy-duty 1-101 cutting tips, general purpose hand and machine, oxyacetylene gas, size 6, series 1, tip type 101, cut metal thickness 6-8 inches.

Technical Specs

  • Item Cutting Tip
  • Series Victor Series 1
  • Size 6
  • Tip Type Cutting
  • Cuts To (In.) 6 - 8
  • Gas Service Acetylene
  • Type 101
  • Acetylene Flow 30 - 44 scfh, 34 - 50 scfh
  • Acetylene Pressure 7 - 14 psi
  • For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
  • Flame Type Cutting Neutral
  • Tip Size 6
  • Steel Thickness 6"
  • Oxygen Pressure 45 - 40, 45 - 55 psig
  • Oxygen Flow 500 - 600 scfh

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list