Skip Content
TIP CUTTING 4-GPN NO.4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CUTTING 4-GPN NO.4

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0333-0306
  • Mfr. Model # 0333-0306
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

General purpose two piece tip for hand and machine torch cutting. Cut metal thickness: 3 inch. Fuel gas: natural gas/propane. Size: 4.

Technical Specs

  • Item Cutting Tip
  • Size 4
  • Series Victor Series
  • Tip Type Cutting
  • Cuts To (In.) 3
  • Type GPN
  • Fuel Pressure 8 - 12 psi
  • Gas Service Natural Gas, LP, Oxygen and Propane
  • For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
  • Flame Type Cutting Neutral
  • Tip Size 4
  • Steel Thickness 3"
  • Acetylene Flow 16 - 20 scfh
  • Acetylene Pressure 8 - 12 psig
  • Oxygen Pressure 45 - 50 psig
  • Oxygen Flow 210 - 250 scfh

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list