TIP CUTTING 3-3-GPN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP CUTTING 3-3-GPN

STOODY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0333-0402
  • Mfr. Model # 0333-0402
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

General purpose two piece tips for hand and machine torch cutting. Cut metal thickness: 2 - 2-1/2 inch. Fuel gas: natural gas/propane. Size: 2.

Technical Specs

  • Size 2 - 3
  • Item Cutting Tip
  • Tip Type Cutting
  • Series Victor Series
  • Cuts To (In.) 1-1/2 - 2 - 2-1/2
  • Type GPN
  • Fuel Pressure 5 - 9 psi, 5 - 9 psi, 6 - 10 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list