TIP CUTTING 2-GPN NO.2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP CUTTING 2-GPN NO.2

STOODY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0333-0304
  • Mfr. Model # 0333-0304
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

General purpose two piece tip for hand and machine torch cutting. Cut metal thickness: 1 - 1-1/2 inch. Fuel gas: natural gas/propane. Size: 2.

Technical Specs

  • Item Cutting Tip
  • Series Victor Series
  • Size 2
  • Tip Type Cutting
  • Cuts To (In.) 1 - 1-1/2
  • Type GPN
  • Fuel Pressure 4 - 8 psi, 5 - 9 psi
  • For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
  • Gas Service Natural Gas, LP, Oxygen and Propane
  • Tip Size 2
  • Flame Type Cutting Neutral
  • Steel Thickness 1-1/2"
  • Acetylene Flow 12 - 15 scfh
  • Oxygen Flow 115 - 125, 125 - 135 scfh
  • Oxygen Pressure 35 - 40, 40 - 45 psig
  • Acetylene Pressure 4 - 8 psig

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list