Skip Content
TIP CUTTING 0-3-GPN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CUTTING 0-3-GPN

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0333-0399
  • Mfr. Model # 0333-0399
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

General purpose two piece tips for hand and machine torch cutting. Cut metal thickness: 3/8 - 1/2 inch. Fuel gas: natural gas/propane. Size: 0.

Technical Specs

  • Item Cutting Tip
  • Series Victor Series
  • Size 0
  • Tip Type Cutting
  • Type GPN
  • Fuel Pressure 3 - 5 psi
  • For Use With Victor Cutting Attachment Or Torch Using 1 Series Cutting Tips
  • Gas Service Natural Gas, Propylene, Propane
  • Tip Size 0
  • Flame Type Cutting Neutral
  • Torch Model Victor Torch 3
  • Cuts To (In.) .5"
  • Propane Gas Soft Solder No
  • Propane Gas Silver Braze No
  • MAPP Gas Soft Solder No
  • MAPP Gas Silver Braze No
  • Soft Solder Tube Cap. No
  • Steel Thickness 1/2"
  • Oxygen Pressure 30 - 35 psi
  • MAPP Gas Silver Solder No
  • Oxygen Flow 50 - 55 scfh
  • Propane Gas Silver Solder No
  • Silver Solder Tube No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list