Skip Content
TIP CONTACTORACT 5/64IN HD THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CONTACTORACT 5/64IN HD THREAD

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC14H564
  • Mfr. Model # 14H564
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 728
  • Shipping Weight 0.02 lbs

Product Details

Optional - heavy-duty, threaded contact tip, 5/64 inch wire size, 0.090 inch tip I.D.

Technical Specs

  • Item Contact Tip
  • Type Contact Tips
  • Wire Size (In.) 5/64
  • Tip Inside Dia. (In.) 0.090"
  • For Use With MIG Gun No's 3 and 4
  • For MIG Guns Tweco No. 3 and 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list