TIP CONTACTORACT 1/16IN STD THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP CONTACTORACT 1/16IN STD THREAD

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC16S116
  • Mfr. Model # 11601106
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 728
  • Shipping Weight 0.05 lbs

Product Details

1/16 inch contact tip, weldskill. Use with Spitfire 450 A.

Technical Specs

  • Type Contact Tips
  • Item Contact Tip
  • Tip Inside Dia. (In.) 0.073
  • For Use With Spitfire 450 A, Spray Master
  • Wire Size (In.) 1/16
  • For MIG Guns Tweco(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list