Skip Content
TIP CONTACTORACT 1/16IN STD THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CONTACTORACT 1/16IN STD THREAD

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC14-116
  • Mfr. Model # 14-116
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 728
  • Shipping Weight 0.02 lbs

Product Details

Standard, threaded contact tip, 1/16 inch wire size, 0.073 inch tip I.D.

Technical Specs

  • Item Contact Tip
  • Wire Size (In.) 1/16
  • Type Contact Tips
  • Tip Inside Dia. (In.) 0.073
  • For Use With MIG Gun No's 3 and 4
  • For MIG Guns Tweco No. 3 and 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list