Skip Content
TIP CONTACTORACT .030 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CONTACTORACT .030

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC11-30
  • Mfr. Model # 11-30
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Features Excellent Electrical Properties, Twist-it and Forget It, Twist it and it Locks in Place, No Threads to Worry About, Increased Surface Contact Between Contact Tip/diffuser for Better Electrical Conductivity, Double Tip Life, Twist it Quarter Turn Clockwise, When Tip Wear Point is Reached After Use, Twist it Half Turn Counter-clockwise to Expose a New Wear Point, This Doubles the Life of the Tip, Thick-walled Diffuser Design Acts as "heat Sink" and Conducts Heat Away From the Arc Source, Increases Electrical Conductive Surface Area and Thereby Increases Electrical Conductivity
  • Tip Inside Dia. (In.) 0.038
  • For Use With 35-50, 51, 51-23, MS52T-11, WS35-50, WS51 Series Gas Diffusers
  • Item Contact Tip
  • Material 122 DHP Copper Alloy
  • Size 0.030"
  • Wire Size (In.) 0.03
  • Style Tweco
  • Type Standard
  • Amperage Range 200A
  • Series 11
  • For MIG Guns Tweco Ms250, Mini and No. 1
  • Connection Style Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list