Skip Content
TIP CONTACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CONTACT

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENMW7489
  • Mfr. Model # MW7489
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 730
  • Shipping Weight 0.66 lbs

Product Details

Fibre Metal produces a high-quality, affordable replacement MIG welding gun as well as consumables and accessories. Bernard style with a 0.035 inch contact tip.

Technical Specs

  • Item Contact Tip
  • Size 0.035"
  • Style Bernard
  • Tip Inside Dia. (In.) 0.044"
  • Material Copper
  • For Use With 4335 and 4435 Gas Diffusers
  • Series 7400 Series
  • Wire Size (In.) 0.035"
  • Type Contact Tip
  • For MIG Guns Bernard Style Guns

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list