TIP CONTACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP CONTACT

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENMW14H116
  • Mfr. Model # MW14H116
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 730
  • Shipping Weight 0.03 lbs

Product Details

Fibre Metal produces a high-quality, affordable replacement MIG welding gun as well as consumables and accessories. Tweco style with a 0.062 inch contact tip HD.

Technical Specs

  • Item Contact Tip Hd
  • Style Tweco
  • Tip Inside Dia. (In.) 0.078"
  • Material Copper
  • Size 0.062"
  • Type Contact Tip
  • Series 14 Series
  • Wire Size (In.) 1/16"
  • Connection Style Threaded
  • For MIG Guns #2, #3, and #4 Guns

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list