Skip Content
TIP CONTACT WELDSKILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CONTACT WELDSKILL

WELDSKILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWCWS1135
  • Mfr. Model # WS1135
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 728
  • Shipping Weight 0.35 lbs

Product Details

0.035 inch contact tip, weld skill. Use with Spitfire 180 A, Spitfire 250 A.

Technical Specs

  • Item 0.035" Contact Tip, Weldskill
  • Type Standard
  • Features Machined From a Copper Alloy Tubing Providing a Consistent and Smooth Inside Diameter Surface, Threaded Style Contact Tip to Ensure Proper Contact With a Gas Diffuser When Installed to the Mug Gun, Easy Identification - Each Contact Tip is Marked Showing Part No. and Wire Diameter, Excellent Electrical Properties, Operator Appeal With An Ergonomic Handle With Diamond Pattern for Better Grip, Long-life Trigger Tested At Over 1.2 Million Cycles Without Failure, Rugged Steel Spring Stain Relief for Durability and Robustness
  • Tip Inside Dia. (In.) 0.044
  • Material 122 DHP Copper Alloy
  • For Use With 35-50, 51, 51-23, MS52T-11, WS35-50, WS51 Series Gas Diffusers
  • Size 0.035"
  • Style Tweco
  • Amperage Range 200A
  • Wire Size (In.) 0.05
  • For MIG Guns Tweco Ms250, Mini and No. 1
  • Connection Style Threaded
  • Series 11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list