Skip Content
TIP CONTACT WELDSKILL 1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CONTACT WELDSKILL 1/16

WELDSKILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWCWS14116
  • Mfr. Model # WS14116
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 728
  • Shipping Weight 0.02 lbs

Product Details

1/16 inch contact tip, weldskill. Use with Professional #4.

Technical Specs

  • Item 1/16" Contact Tip, Weldskill
  • Type Contact Tips
  • Material Copper
  • For Use With 52, 52FN, 54P, 54A, HD54-14, WS,52, WS52FN, WS54A Series Gas Diffusers
  • Size 0.0625"
  • Style Tweco
  • Wire Size (In.) 16-Jan
  • Amperage Range 0-400
  • Series 14
  • Tip Inside Dia. (In.) 0.073
  • Connection Style Threaded
  • For MIG Guns Tweco(R) No. 2, 3 and 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list