Skip Content
TIP CONTACT WELDSKILL .052 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CONTACT WELDSKILL .052

WELDSKILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWCWS14H52
  • Mfr. Model # WS14H52
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Welding Contact Tip
  • For Use With 52, 52FN, 54P, 54A, HD54-14, WS,52, WS52FN, WS54A Series Gas Diffusers
  • Size 0.052"
  • Material Copper
  • Style Tweco
  • Type Heavy Duty
  • Wire Size (In.) 0.052
  • Amperage Range 0-400
  • Series 14
  • Tip Inside Dia. (In.) 0.064
  • For MIG Guns Tweco(R) No. 2, 3 and 4
  • Connection Style Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list