Skip Content
TIP CONTACT WELDSKILL .045 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CONTACT WELDSKILL .045

WELDSKILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWCWS16S45
  • Mfr. Model # WS16S45
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 728
  • Shipping Weight 0.05 lbs

Product Details

0.045 inch contact tip. Use with Spitfire 450 A.

Technical Specs

  • Item 0.045" Contact Tip, Weldskill
  • Type Contact Tips
  • For Use With 54A-16, HD54-16, 55S-SW, 55S-H, 55S-SWL Series Gas Diffusers
  • Material Copper
  • Size 0.045"
  • Style Tweco
  • Amperage Range 0-600
  • Series 16S
  • Wire Size (In.) 0.045
  • For MIG Guns Tweco(R) MS350/450 and No. 6
  • Connection Style Threaded
  • Tip Inside Dia. (In.) 0.054

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list