Skip Content
TIP CONTACT WELDSKILL .035 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CONTACT WELDSKILL .035

WELDSKILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWCWS1435
  • Mfr. Model # WS1435
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 728
  • Shipping Weight 0.53 lbs

Product Details

0.035 inch standard threaded contact tip. Use with Professional #4.

Technical Specs

  • Item 0.035" Contact Tip, Weldskill
  • Type Standard
  • Features Machined From a Copper Alloy Tubing Providing a Consistent and Smooth Inside Diameter Surface, Threaded Style Contact Tip to Ensure Proper Contact With a Gas Diffuser When Installed to the Mug Gun, Easy Identification - Each Contact Tip is Marked Showing Part No. and Wire Diameter, Excellent Electrical Properties, Operator Appeal With An Ergonomic Handle With Diamond Pattern for Better Grip, Long-life Trigger Tested At Over 1.2 Million Cycles Without Failure, Rugged Steel Spring Stain Relief for Durability and Robustness
  • Tip Inside Dia. (In.) 0.044
  • For Use With 52, 52FN, 54P, 54A, HD54-14, WS,52, WS52FN, WS54A Series Gas Diffusers
  • Material 122 DHP Copper Alloy
  • Size 0.035"
  • Style Tweco
  • Wire Size (In.) 0.05
  • Amperage Range 400A
  • Series 14
  • For MIG Guns Tweco No. 2, 3 and 4
  • Connection Style Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list