TIP,CONTACT SCR 3/64 WIRE X 1.125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP,CONTACT SCR 3/64 WIRE X 1.125

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW172-034
  • Mfr. Model # 172-034
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 722
  • Shipping Weight 0.01 lbs

Product Details

Contact tip, screw type. Key: 2. M-Gun model: M25/40. Size: 0.047 inch AL. Perfect fit, function and durability every time. Miller Genuine parts are the same parts and consumables and used in the original product.

Technical Specs

  • Item Contact Tip, Screw Type
  • For Use With M-25 Welding Gun
  • Material Copper
  • Style Contact
  • Wire Size (In.) Mar-64
  • Type Screw
  • Series M-Series
  • For MIG Guns Miller(R) M-25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list