TIP CONTACT SCR .035 WIRE X 1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP CONTACT SCR .035 WIRE X 1.

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW176-793
  • Mfr. Model # 176-793
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With M-25 & M-40
  • Item Tip
  • Style Contact
  • Type Screw - Tapered
  • Wire Size (In.) .035
  • Material Copper
  • Series M-Series
  • For MIG Guns Miller(R) M25 and M40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list