Skip Content
TIP,CONTACT SCR .023 WIRE X 1.125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP,CONTACT SCR .023 WIRE X 1.125

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW087-299
  • Mfr. Model # 087-299
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 722
  • Shipping Weight 0.15 lbs

Product Details

Contact tip, screw type. Key: 2. Miller Electric M-Gun model: M100/15/25/40. Size: 0.023 inch. Wire size: 0.023/0.025 inch. Perfect fit, function and durability every time. Miller Genuine parts are the same parts and consumables and used in the original product.

Technical Specs

  • Type Contact Tip
  • Wire Size (In.) 0.023
  • Item Contact Tip
  • For Use With M-10, M-15, M-25, M-40, M-100 or M-150 MIG gun (standard gun on most Millermatic MIG welders)
  • Material Copper
  • Size 0.023"
  • Style Contact
  • Series M-Series
  • For MIG Guns M-10, M-15, M-25, M-40, M-100 or M-150 MIG gun (standard gun on most Millermatic MIG welders)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list