Skip Content
TIP CONTACT QUIK TIP SERIES 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CONTACT QUIK TIP SERIES 2

BERNARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRNT2364
  • Mfr. Model # T2364
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.625 lbs

Technical Specs

  • For Use With Mig Welding Guns
  • Wire Size (In.) 0.045
  • Item Contact Tips
  • Series Quick Tip(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list