Skip Content
TIP CONTACT 3/32IN/2.4MM CENTERFIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CONTACT 3/32IN/2.4MM CENTERFIRE

BERNARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRNT094
  • Mfr. Model # T094
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Tip Inside Dia. (In.) 0.093
  • For Use With Bib Mig Guns, Clean Air Fume Extraction Mig Guns, and Dura-flux Self-shielded Flux-core Guns
  • Material Copper
  • Item Contact Tips
  • Size H=0.125, W=1.5, D=1.25
  • Wire Size (In.) 3/32
  • Style Non-Threaded, Tapered Base
  • Series Center fire(TM)
  • Connection Style Non-Threaded
  • For MIG Guns Bernard BTB MIG Guns, 250A S-Gun MIG Gun, W-Gun MIG Guns, FILTAIR Fume Extractions Guns, Clean Air Fume Extraction Guns, Dura-Flux FCAW Guns

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list