Skip Content
TIP CONTACT 11H-35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CONTACT 11H-35

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC11H35
  • Mfr. Model # 11H35
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 728
  • Shipping Weight 0.02 lbs

Product Details

0.035 inch contact tip. Use with Spitfire 180 A, Spitfire 250 A.

Technical Specs

  • Item 0.035" Contact Tip
  • Type Contact Tips
  • Features Excellent Electrical Properties, Twist-it and Forget It, Twist it and it Locks in Place, No Threads to Worry About, Increased Surface Contact Between Contact Tip/diffuser for Better Electrical Conductivity, Double Tip Life, Twist it Quarter Turn Clockwise, When Tip Wear Point is Reached After Use, Twist it Half Turn Counter-clockwise to Expose a New Wear Point, This Doubles the Life of the Tip, Thick-walled Diffuser Design Acts as "heat Sink" and Conducts Heat Away From the Arc Source, Increases Electrical Conductive Surface Area and Thereby Increases Electrical Conductivity
  • Tip Inside Dia. (In.) 0.044
  • For Use With Spitfire 180 A, Spitfire 250 A, Weld skill
  • Amperage Range 200A
  • Material 122 DHP Copper Alloy
  • Wire Size (In.) 0.05
  • Series Tweco
  • For MIG Guns Tweco(R)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list