Skip Content
TIP CONTACT 1/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP CONTACT 1/16IN

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENMW7491
  • Mfr. Model # MW7491
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 730
  • Shipping Weight 0.03 lbs

Product Details

Fibre Metal produces a high-quality, affordable replacement MIG welding gun as well as consumables and accessories. Bernard style with a 1/16 inch contact tip.

Technical Specs

  • Item Contact Tip
  • Style Bernard
  • Tip Inside Dia. (In.) 0.076"
  • For Use With 4335 and 4435 Gas Diffusers
  • Material Copper
  • Type Contact Tip
  • Size 1/16"
  • Wire Size (In.) 1/16"
  • Series 7400 Series
  • For MIG Guns Bernard Style Guns
  • Connection Style Slip-On

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list