Skip Content
TIP CONTACT 1/16IN STD THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CONTACT 1/16IN STD THREAD

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC14AH116
  • Mfr. Model # 14AH116
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 728
  • Shipping Weight 0.02 lbs

Product Details

Standard, threaded contact tip, 1/16 inch wire size, 0.082 inch tip I.D.

Technical Specs

  • Item Contact Tip
  • Type Contact Tips
  • Wire Size (In.) 1/16
  • Tip Inside Dia. (In.) 0.082
  • For Use With Tweco(R)
  • For MIG Guns Tweco(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list