TIP CONTACT .052IN/1.4MM CENTERFIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP CONTACT .052IN/1.4MM CENTERFIRE

BERNARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRNT052
  • Mfr. Model # T052
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 725
  • Shipping Weight 0.11 lbs

Product Details

T Series contact tip. Use with large or small nozzles and diffusers. Size: 0.052 inch. CENTERFIRE consumables bring superior performance and reduced down time to all Q-Guns. Have them attached to your MIG gun.

Technical Specs

  • For Use With Bib Mig Guns, Clean Air Fume Extraction Mig Guns, and Dura-flux Self-shielded Flux-core Guns
  • Size H=0.125, W=1.5, D=1.25
  • Item Contact Tips
  • Material Copper
  • Style Non-Threaded, Tapered Base
  • Type Centerfire
  • Wire Size (In.) 0.052
  • Tip Inside Dia. (In.) 0.052
  • For MIG Guns Bernard BTB MIG Guns, 250A S-Gun MIG Gun, W-Gun MIG Guns, FILTAIR Fume Extractions Guns, Clean Air Fume Extraction Guns, Dura-Flux FCAW Guns
  • Series Center fire(TM)
  • Connection Style Non-Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list