Skip Content
TIP CONTACT 052 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP CONTACT 052

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENMW403-1-52
  • Mfr. Model # MW403-1-52
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 730
  • Shipping Weight 0.03 lbs

Product Details

Fibre Metal produces a high-quality, affordable replacement MIG welding gun as well as consumables and accessories. Tregaskiss style with H.D. contact tip, 0.052 inches.

Technical Specs

  • Item H.d. Contact Tip
  • Style Tregaskiss
  • Tip Inside Dia. (In.) 0.063"
  • For Use With Tregaskiss Style
  • Material Copper
  • Size 0.052"
  • Type Contact Tip
  • Wire Size (In.) 0.052"
  • Connection Style Threaded
  • For MIG Guns T30, T40 and T50 Guns

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list