Skip Content
TIP CONTACT,.047 (1.2MM)  SPOOLMATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CONTACT,.047 (1.2MM) SPOOLMATE

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW199-389
  • Mfr. Model # 199-389
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Tip
  • Style Contact
  • For Use With SPOOLMATE 250/3545
  • Type Standard
  • Wire Size (In.) .047
  • Material Copper
  • Series Spoolgun
  • For MIG Guns Miller(R) Spoolmate 250/3545

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list