Skip Content
TIP CONTACT .045IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CONTACT .045IN

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENMW14-45
  • Mfr. Model # MW14-45
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 730
  • Shipping Weight 0.1 lbs

Product Details

Fibre Metal produces a high-quality, affordable replacement MIG welding gun as well as consumables and accessories. Tweco style with a 0.045 inch contact tip.

Technical Specs

  • Style Tweco
  • Item Contact Tip
  • Tip Inside Dia. (In.) 0.054"
  • Material Copper
  • Size 0.045"
  • Type Contact Tip
  • Wire Size (In.) 0.045"
  • Series 14 Series
  • Connection Style Threaded
  • For MIG Guns #2, #3, and #4 Guns

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list