Skip Content
TIP CONTACT .040IN HD THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CONTACT .040IN HD THREAD

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC14H40
  • Mfr. Model # 14H40
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 728
  • Shipping Weight 0.03 lbs

Product Details

Optional - heavy-duty, threaded contact tip, 0.040 inch wire size. Use with Professional #4.

Technical Specs

  • Type Contact Tips
  • Item Contact Tip
  • Tip Inside Dia. (In.) 0.048
  • Wire Size (In.) 0.040"
  • For Use With Tweco(R)
  • For MIG Guns Tweco(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list