TIP CONTACT 0.40IN STD THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP CONTACT 0.40IN STD THREAD

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC16S40
  • Mfr. Model # 11601103
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

0.040 inch contact tip, weldskill. Use with Spitfire 450 A.

Technical Specs

  • Type Contact Tips
  • Tip Inside Dia. (In.) 0.048
  • Item Contact Tip
  • For Use With Spitfire 450 A, Spray Master
  • Wire Size (In.) 0.040"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list