Skip Content
TIP CONICAL 1.6MM FOR ML5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CONICAL 1.6MM FOR ML5

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELML501
  • Mfr. Model # ML501
  • UNSPSC # 23171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

0.06 inch (1.6 mm) conical replacement tip.

Technical Specs

  • Item Conical Tip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list