Skip Content
TIP CHISEL 2.4MM FOR ML50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CHISEL 2.4MM FOR ML50

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELML502
  • Mfr. Model # ML502
  • UNSPSC # 15111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

0.09 inch (2.4 mm) chisel replacement tip.

Technical Specs

  • Item Chisel Tip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list