TIP ACETYLENE A-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP ACETYLENE A-3

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0386-0101
  • Mfr. Model # 0386-0101
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 782
  • Shipping Weight 0.15 lbs

Product Details

Air acetylene replacement tips, brazing tips A-3, 3/16 inch, copper tubing soft solder capacity 1/4 - 1 inch, copper tubing silver brazing capacity 1/8 - 1/2 inch.

Technical Specs

  • For Use With Air Acetylene Torch Handle (PLF-A5 or G-4)
  • Item Tip Swirl
  • Size 3/16
  • Tip Size 3/16"
  • Series A-3
  • Type A-3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list