Skip Content
TIP ACET PRO-LINE PL-3A TIP 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP ACET PRO-LINE PL-3A TIP 1/4

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0386-0874
  • Mfr. Model # 0386-0874
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Includes -
  • For Use With -
  • Item Soldering/Brazing Tip
  • Gas Service Acetylene
  • Type Acetylene
  • Flame Type Swirl
  • Series PL-3A
  • Tip Size 1/4" or 5mm
  • Soft Solder Tube Cap. 1/4 to 1" or 10 to 25mm
  • Silver Solder Tube 1/8 to 1/2" or 3 to 12mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list