Skip Content
TIP 70A AIR/N2 TMD PCH/M75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP 70A AIR/N2 TMD PCH/M75

THERMACUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZP8-7505
  • Mfr. Model # 8-7505
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • For Use With PCH-100
  • Includes -
  • Item Plasma Cutting Tip
  • Type Standoff
  • Size 105A
  • Series PCH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list