Skip Content
TIP, 40A XT40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP, 40A XT40

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW249-928
  • Mfr. Model # 249-928
  • UNSPSC # 23171510
  • CATALOGUE PAGE # 740
  • Shipping Weight 0.07 lbs

Product Details

XT30 is a hand held plasma torch originally supplied with the Spectrum 375 X-Treme model 907-529. Cup, retaining.

Technical Specs

  • Item Tip, 40 A
  • Application Plasma Cutting
  • For Use With XT30 Torch
  • Package Quantity 3
  • Characteristics 40 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list